Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48D28T1216CU Eaton Transformers, 112.5KVA DOE2016 3PH 480-208Y/120 150C
MFG Item Number
V48D28T1216CU
V48D28T1216CU Eaton Transformers, 112.5KVA DOE2016 3PH 480-208Y/120 150C
MFG Item Number
V48D28T1216CU
This item cannot be canceled or returned
Description
112.5KVA DOE2016 3PH 480-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
V48D28T1216CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DOE 2016 Efficient, NEMA 2, 60 Hz, 220°C, 112.5 kVA, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, +2 at 2.5, -2 at 2.5, 150°C, Copper windings |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48D28T1216CU
Eaton Transformers