Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48G22T3016CU Eaton Transformers, 30KVA DOE2016 XFMR 480-240/120 LT150C CU
MFG Item Number
V48G22T3016CU
V48G22T3016CU Eaton Transformers, 30KVA DOE2016 XFMR 480-240/120 LT150C CU
MFG Item Number
V48G22T3016CU
This item cannot be canceled or returned
Description
30KVA DOE2016 XFMR 480-240/120 LT150C CU
Specifications
Specifications
| Manufacturer Part Number |
V48G22T3016CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Copper windings, NEMA 2, 60 Hz, 220°C, 30 kVA, Three-phase, 480 Delta V, 240 Delta Vac/120 midtap Vac, NEMA ST-20, 2 at - 5, 150°C, 30 kVA, 480 Vac-240 Vac/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48G22T3016CU
Eaton Transformers