Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M22F4516CUSS Eaton Transformers, 45KVA 3PH 480-240/120LT 115C
MFG Item Number
V48M22F4516CUSS
V48M22F4516CUSS Eaton Transformers, 45KVA 3PH 480-240/120LT 115C
MFG Item Number
V48M22F4516CUSS
This item cannot be canceled or returned
Description
45KVA 3PH 480-240/120LT 115C
Specifications
Specifications
| Manufacturer Part Number |
V48M22F4516CUSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus pr, CU wndngs, DOE 2016, Grade 304-SS, FR940, 45 kVA, Fl/wall mt uprt, 3-ph, PV: 480V delta, SV: 240V delta w/120V midtap, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 45 kVA, WS58 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M22F4516CUSS
Eaton Transformers