Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M22T1516S6 Eaton Transformers, 15KVA 3PH 480-240/120LTD 150C
MFG Item Number
V48M22T1516S6
V48M22T1516S6 Eaton Transformers, 15KVA 3PH 480-240/120LTD 150C
MFG Item Number
V48M22T1516S6
This item cannot be canceled or returned
Description
15KVA 3PH 480-240/120LTD 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M22T1516S6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, fungs pr, AL wndng, DOE2016, Gr 316-SS, FR939, 15 kVA, Fl/wall mt uprt, 3-ph, PV: 480V delta, SV: 240V delta w/120V midtap, NEMA ST-20, 2 at +2.5, 4 at -2.5, 15 kVA, WS57, 282B |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M22T1516S6
Eaton Transformers