Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M22T3316 Eaton Transformers, 300KVA XFMR 3PH 480V D-240V D W/120V-LT
MFG Item Number
V48M22T3316
V48M22T3316 Eaton Transformers, 300KVA XFMR 3PH 480V D-240V D W/120V-LT
MFG Item Number
V48M22T3316
This item cannot be canceled or returned
Description
300KVA XFMR 3PH 480V D-240V D W/120V-LT
Specifications
Specifications
| Manufacturer Part Number |
V48M22T3316 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DOE 2016, NEMA 2, FR945, 60 Hz, 300 kVA, Floor, Three-phase, 480 Delta V, 240 Delta Vac/120 midtap Vac, NEMA ST-20, 2 at +2.5, 4 at -2.5, 300 kVA, 480 Vac-240 Vac/120 Vac |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
300,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M22T3316
Eaton Transformers