Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M22T4516LS42 Eaton Transformers, 45KVA XFMR 3PH 480V D-240V D W/120V-LT
MFG Item Number
V48M22T4516LS42
V48M22T4516LS42 Eaton Transformers, 45KVA XFMR 3PH 480V D-240V D W/120V-LT
MFG Item Number
V48M22T4516LS42
This item cannot be canceled or returned
Description
45KVA XFMR 3PH 480V D-240V D W/120V-LT
Specifications
Specifications
| Manufacturer Part Number |
V48M22T4516LS42 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, AL wndng, DOE2016, NEMA 2, FR940, 45 kVA, Fl/wall mt upright, 3-ph, PV: 480V dlt, SV: 240V dlt w/120V midtap, 42 dB, 2 at +2.5, 4 at -2.5, 45 kVA, WS58, 282B |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M22T4516LS42
Eaton Transformers