Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M22T4916CUES Eaton Transformers, 150KVA 3PH 480-240/120LT 150C
MFG Item Number
V48M22T4916CUES
V48M22T4916CUES Eaton Transformers, 150KVA 3PH 480-240/120LT 150C
MFG Item Number
V48M22T4916CUES
This item cannot be canceled or returned
Description
150KVA 3PH 480-240/120LT 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M22T4916CUES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, CU wndng, DOE2016, NEMA 2, 150 kVA, E-S shield, Fl/wall mt upright, 3-ph, PV: 480V dlt, SV: 240V dlt w/120V midtap, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150 kVA |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M22T4916CUES
Eaton Transformers