Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M22T5016 Eaton Transformers, 50KVA DOE2016 3PH 480-240/120LT 150C
MFG Item Number
V48M22T5016
V48M22T5016 Eaton Transformers, 50KVA DOE2016 3PH 480-240/120LT 150C
MFG Item Number
V48M22T5016
This item cannot be canceled or returned
Description
50KVA DOE2016 3PH 480-240/120LT 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M22T5016 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
50 kVA DOE 2016 Ventd XFMR 3PH 480-240 DELTA 120V LIGHTING TAP PH B, 150 °C rise, Aluminum, |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
50,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M22T5016
Eaton Transformers