Series Information
| Manufacturer Part Number | V48M24T4516 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, 220°C, 45 kVA, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 240V delta, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 45 kVA |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 45,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |