Series Information
| Manufacturer Part Number | V48M27F1516 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR939, 15 kVA, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 277V, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 15 kVA, WS57, 281B |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 15,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 277 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |