Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28B1516CUES Eaton Transformers, 15KVA 3PH 480-208Y/120 80C CU
MFG Item Number
V48M28B1516CUES
V48M28B1516CUES Eaton Transformers, 15KVA 3PH 480-208Y/120 80C CU
MFG Item Number
V48M28B1516CUES
This item cannot be canceled or returned
Description
15KVA 3PH 480-208Y/120 80C CU
Specifications
Specifications
| Manufacturer Part Number |
V48M28B1516CUES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton General purpose ventilated transformer, Fungus proof, CU wndng, DOE2016, NEMA 2, FR939, 220°C, 15 kVA, E-S shield, Fl/wall mt upright, 3-ph, PV: 480V dlt, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 80°C, 15 kVA, WS57 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28B1516CUES
Eaton Transformers