Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M28B5516QLS59 Eaton Transformers, 500KVA DOE2016 3PH 480V-208Y/120 80C
MFG Item Number
V48M28B5516QLS59
V48M28B5516QLS59 Eaton Transformers, 500KVA DOE2016 3PH 480V-208Y/120 80C
MFG Item Number
V48M28B5516QLS59
This item cannot be canceled or returned
Description
500KVA DOE2016 3PH 480V-208Y/120 80C
Specifications
Specifications
Manufacturer Part Number
V48M28B5516QLS59
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer 500 kVA DOE 2016 Efficient General Purpose Ventd Transformer 480V Delta, 208Y/120,80C rise, Al 59 dB sound Q
Phase
3
Type
General Purpose
VA Rating
500,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
V48M28B5516QLS59
Eaton Transformers