Series Information
| Manufacturer Part Number | V48M28F1216CUES |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Fungus pr, CU wndngs, DOE 2016, NEMA 2, FR943, 220°C, 112.5 kVA, E-S shld, Fl/wall mt uprt, 3-ph, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 112.5 kVA, WS60, 283B |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 112,500 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |