Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M28F1216ES Eaton Transformers, N75DA005GN 112.5KVA XFME 480-208Y/120
MFG Item Number
V48M28F1216ES
V48M28F1216ES Eaton Transformers, N75DA005GN 112.5KVA XFME 480-208Y/120
MFG Item Number
V48M28F1216ES
This item cannot be canceled or returned
Description
N75DA005GN 112.5KVA XFME 480-208Y/120
Specifications
Specifications
Manufacturer Part Number
V48M28F1216ES
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 220°C, 112.5 kVA, E-S shield, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 112.5 kVA
Phase
3
Type
General Purpose
VA Rating
112,500 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V48M28F1216ES
Eaton Transformers