Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28F2216LS50 Eaton Transformers, 225KVA DOE2016 3PH 480-28Y/120 115C
MFG Item Number
V48M28F2216LS50
V48M28F2216LS50 Eaton Transformers, 225KVA DOE2016 3PH 480-28Y/120 115C
MFG Item Number
V48M28F2216LS50
This item cannot be canceled or returned
Description
225KVA DOE2016 3PH 480-28Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
V48M28F2216LS50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
225 kVA Vented DOE2016 Transformer, Three-phase, 480-208Y/120 115°C rise, Aluminum windings, 50dB Sound |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
225,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28F2216LS50
Eaton Transformers