Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28F4916AFCUOS
Eaton Cutler Hammer V48M28F4916AFCUOS
Item Number
V48M28F4916AFCUOS
MFG Item Number
EATON-V49DC002AFOS
This item cannot be canceled or returned
Description
Eaton Cutler Hammer V48M28F4916AFCUOS
Specifications
Specifications
| Manufacturer Part Number |
EATON-V49DC002AFOS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
V48M28F4916AFCUOS, 150 KVA DOE2016 XFMR 480-208Y/120 150C RISE COPPER |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28F4916AFCUOS
Eaton Transformers