Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V48M28F7516CULS45 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | 75 kVA DOE 2016 Ventd XFMR 3PH 480-208Y/120, 115 °C rise, Copper, 45dB sound, |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 75,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |