Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M28T1516CU Eaton Transformers, 15KVA 3PH 480-208Y/120 150C CU
MFG Item Number
V48M28T1516CU
V48M28T1516CU Eaton Transformers, 15KVA 3PH 480-208Y/120 150C CU
MFG Item Number
V48M28T1516CU
This item cannot be canceled or returned
Description
15KVA 3PH 480-208Y/120 150C CU
Specifications
Specifications
Manufacturer Part Number
V48M28T1516CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, CU windings, DOE 2016, NEMA 2, 220°C, 15 kVA, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 15 kVA
Phase
3
Type
General Purpose
VA Rating
15,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V48M28T1516CU
Eaton Transformers