Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28T2216ES Eaton Transformers, 225KVA DOE2016 3PH 480-208Y/120 150C
MFG Item Number
V48M28T2216ES
V48M28T2216ES Eaton Transformers, 225KVA DOE2016 3PH 480-208Y/120 150C
MFG Item Number
V48M28T2216ES
This item cannot be canceled or returned
Description
225KVA DOE2016 3PH 480-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M28T2216ES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
DOE 2016 Efficient Transformer, 225 kVA, NEMA 2, Three-phase, 480-208Y/120V, 60 Hz, 150°C rise, Shielded |
| Type |
General Purpose |
| VA Rating |
225,000 VA |
| Primary Voltage |
480 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28T2216ES
Eaton Transformers