Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28T3016CUTRLS42 Eaton Transformers, 30KVA DOE2016 XFMR 480-208Y/120 150C CU
MFG Item Number
V48M28T3016CUTRLS42
V48M28T3016CUTRLS42 Eaton Transformers, 30KVA DOE2016 XFMR 480-208Y/120 150C CU
MFG Item Number
V48M28T3016CUTRLS42
This item cannot be canceled or returned
Description
Item #
V48M28T3016CUTRLS42
30KVA DOE2016 XFMR 480-208Y/120 150C CU
Specifications
Specifications
| Manufacturer Part Number |
V48M28T3016CUTRLS42 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, CU windings, DOE 2016, NEMA 2, 220°C, 30 kVA, Cert prod test report, Floor/wall mnt upright only, 3-ph, PV: 480V delta, SV: 208Y/120, 42 dB, 2 at +2.5, 4 at -2.5, 150°C, 30 kVA |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28T3016CUTRLS42
Eaton Transformers