Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28T3316CU Eaton Transformers, 300KVA 3PH 480-208Y/120 150C CU
MFG Item Number
V48M28T3316CU
V48M28T3316CU Eaton Transformers, 300KVA 3PH 480-208Y/120 150C CU
MFG Item Number
V48M28T3316CU
This item cannot be canceled or returned
Description
300KVA 3PH 480-208Y/120 150C CU
Specifications
Specifications
| Manufacturer Part Number |
V48M28T3316CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, CU windings, DOE 2016, NEMA 2, FR945, 220°C, 300 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 300 kVA, WS62, 280B |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
300,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28T3316CU
Eaton Transformers