Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M28T3316LS52 Eaton Transformers, 300KVA DOE2016 XFMR 480-208Y/120 150C AL
MFG Item Number
V48M28T3316LS52
V48M28T3316LS52 Eaton Transformers, 300KVA DOE2016 XFMR 480-208Y/120 150C AL
MFG Item Number
V48M28T3316LS52
This item cannot be canceled or returned
Description
300KVA DOE2016 XFMR 480-208Y/120 150C AL
Specifications
Specifications
Manufacturer Part Number
V48M28T3316LS52
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, 220°C, 300 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, 52 dB, 2 at +2.5, 4 at -2.5, 150°C, 300 kVA
Phase
3
Type
General Purpose
VA Rating
300,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V48M28T3316LS52
Eaton Transformers