Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M28T4516ZZ Eaton Transformers, 45KVA CORE-COIL 480-208Y/120 150C AL
MFG Item Number
V48M28T4516ZZ
V48M28T4516ZZ Eaton Transformers, 45KVA CORE-COIL 480-208Y/120 150C AL
MFG Item Number
V48M28T4516ZZ
This item cannot be canceled or returned
Description
45KVA CORE-COIL 480-208Y/120 150C AL
Specifications
Specifications
Manufacturer Part Number
V48M28T4516ZZ
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Open core-coil ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, 220°C, 45 kVA, Open core/coil assy, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 45 kVA
Phase
3
Type
General Purpose
VA Rating
45,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
No
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V48M28T4516ZZ
Eaton Transformers