V48M28T45CUNV

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V48M28T45CUNV Eaton Transformers, 45KVA Non3PH 480D-208Y/120 150C
MFG Item Number
V48M28T45CUNV

V48M28T45CUNV Eaton Transformers, 45KVA Non3PH 480D-208Y/120 150C

MFG Item Number
V48M28T45CUNV
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
V48M28T45CUNV
45KVA Non3PH 480D-208Y/120 150C

Series Information

Specifications

Specifications
Manufacturer Part Number V48M28T45CUNV
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 208Y/120V, 150°C, 45 kVA, Cu windings, Frame: 916AN
Phase 3
Type General Purpose
VA Rating 45,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 945 lbs