Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28T45CUNV Eaton Transformers, 45KVA Non3PH 480D-208Y/120 150C
MFG Item Number
V48M28T45CUNV
V48M28T45CUNV Eaton Transformers, 45KVA Non3PH 480D-208Y/120 150C
MFG Item Number
V48M28T45CUNV
This item cannot be canceled or returned
Description
45KVA Non3PH 480D-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M28T45CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 208Y/120V, 150°C, 45 kVA, Cu windings, Frame: 916AN |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
945 lbs |
V48M28T45CUNV
Eaton Transformers