Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M28T5516QESLS57 Eaton Transformers, 500KVA DOE2016 3PH 480V-208Y/120 150C
MFG Item Number
V48M28T5516QESLS57
V48M28T5516QESLS57 Eaton Transformers, 500KVA DOE2016 3PH 480V-208Y/120 150C
MFG Item Number
V48M28T5516QESLS57
This item cannot be canceled or returned
Description
Item #
V48M28T5516QESLS57
500KVA DOE2016 3PH 480V-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M28T5516QESLS57 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
500 kVA DOE 2016 Efficient General Purpose Ventd Transformer 480V Delta, 208Y/120,150C rise, Al 57 dB Sound, shielded Q |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
500,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M28T5516QESLS57
Eaton Transformers