Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M37T4916 Eaton Transformers, 150KVA 3PH 480-380Y/220 150C
MFG Item Number
V48M37T4916
V48M37T4916 Eaton Transformers, 150KVA 3PH 480-380Y/220 150C
MFG Item Number
V48M37T4916
This item cannot be canceled or returned
Description
150KVA 3PH 480-380Y/220 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M37T4916 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 150 kVA, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 380Y/220, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150 kVA, WS60, 280B |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
220 V, 380 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M37T4916
Eaton Transformers