Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M47B1216 Eaton Transformers, 112.5KVA DOE2016 3PH 480-480Y/277 80C
MFG Item Number
V48M47B1216
V48M47B1216 Eaton Transformers, 112.5KVA DOE2016 3PH 480-480Y/277 80C
MFG Item Number
V48M47B1216
This item cannot be canceled or returned
Description
112.5KVA DOE2016 3PH 480-480Y/277 80C
Specifications
Specifications
| Manufacturer Part Number |
V48M47B1216 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 220°C, 112.5 kVA, Fl/wall mt uprt, 3-phase, PV 480V delta, SV 480Y/277, NEMA ST-20, 2 at +2.5, 4 at -2.5, 80°C, 112.5 kVA, WS60 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
112,500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M47B1216
Eaton Transformers