Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M47F1216CU Eaton Transformers, 112.5KVA 3PH 480-480Y/277 115C
MFG Item Number
V48M47F1216CU
V48M47F1216CU Eaton Transformers, 112.5KVA 3PH 480-480Y/277 115C
MFG Item Number
V48M47F1216CU
This item cannot be canceled or returned
Description
112.5KVA 3PH 480-480Y/277 115C
Specifications
Specifications
Manufacturer Part Number
V48M47F1216CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Fungus proof, CU windings, DOE 2016, NEMA 2, 112.5 kVA, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 480Y/277, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 112.5 kVA
Phase
3
Type
General Purpose
VA Rating
112,500 VA
Primary Voltage
480 V
Secondary Voltage
277 V, 480 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V48M47F1216CU
Eaton Transformers