Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M47T4916 Eaton Transformers, 150KVA XFMR 3PH 480V D-480Y/277V 150C
MFG Item Number
V48M47T4916
V48M47T4916 Eaton Transformers, 150KVA XFMR 3PH 480V D-480Y/277V 150C
MFG Item Number
V48M47T4916
This item cannot be canceled or returned
Description
150KVA XFMR 3PH 480V D-480Y/277V 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M47T4916 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, DOE 2016, NEMA 2, FR943, 60 Hz, 150 kVA, Three-phase,, 480 Delta V, 480Y/277 Vac, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150 kVA, 480 Vac-480Y/277 Vac |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M47T4916
Eaton Transformers