Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M57T1516 Eaton Transformers, 15KVA 3PH 480-575D 150C
MFG Item Number
V48M57T1516
V48M57T1516 Eaton Transformers, 15KVA 3PH 480-575D 150C
MFG Item Number
V48M57T1516
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
V48M57T1516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR939, 15 kVA, flr/wall mnt upright only, 3-phase, PV: 480V delta, SV: 575V, NEMA ST-20, 2 at +2.5, 4 at -2.5, 15 kVA, WS57, E0299L |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
575 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M57T1516
Eaton Transformers