Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48M61T3016ES Eaton Transformers, 30KVA 3PH 480-600Y/346 150C
MFG Item Number
V48M61T3016ES
V48M61T3016ES Eaton Transformers, 30KVA 3PH 480-600Y/346 150C
MFG Item Number
V48M61T3016ES
This item cannot be canceled or returned
Description
30KVA 3PH 480-600Y/346 150C
Specifications
Specifications
| Manufacturer Part Number |
V48M61T3016ES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR940, 30 kVA, E-S shield, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 600Y/346, NEMA ST-20, 2 at +2.5, 4 at -2.5, 30 kVA, WS58 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
346 V, 600 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48M61T3016ES
Eaton Transformers