Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V48M62T4916ES Eaton Transformers, 150KVA 3PH 480-460Y/266 150C
MFG Item Number
V48M62T4916ES
V48M62T4916ES Eaton Transformers, 150KVA 3PH 480-460Y/266 150C
MFG Item Number
V48M62T4916ES
This item cannot be canceled or returned
Description
150KVA 3PH 480-460Y/266 150C
Specifications
Specifications
Manufacturer Part Number
V48M62T4916ES
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, 150 kVA, E-S shield, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 460Y/266, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150 kVA
Phase
3
Type
General Purpose
VA Rating
150,000 VA
Primary Voltage
480 V
Secondary Voltage
266 V, 460 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V48M62T4916ES
Eaton Transformers