V5011A1882/U
Honeywell HVAC Valves, V5011A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5011A1882/U

Honeywell HVAC Valves, V5011A Series

V5011A1882/U

Honeywell HVAC Valves, V5011A Series
5in. 2W DA GLOBE VALVE ANSI125 FLG
MFG Item Number
V5011A1882/U
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5011A Series
Item #
V5011A1882/U
5in. 2W DA GLOBE VALVE ANSI125 FLG

V5011A Series Information

  • Sizes range from 2.5‑6 inches
  • Equal Percentage Flow Characteristic
  • Stainless steel stem with serviceable Teflon packaging
These valves are used for proportional control of hot or chilled water and glycol solutions and for two‑position control of low pressure steam in closed‑loop HVAC systems.
  • Globe valve type
  • Flanged connection type


Specifications

Specifications
Manufacturer Part Number V5011A1882/U
Manufacturer Honeywell
Product Series V5011A
Family Series Honeywell HVAC Valves, V5011A Series
Description 5in. 2W DA GLOBE VALVE ANSI125 FLG CV250
Capacity 250 Cv
Pipe Size 5 "
Connection Type Flanged
Max Close-Off Pressure 20 psi
Max Static Pressure 150 psi
Body Pattern Two-Way
Valve Style Globe
Flow Characteristic Equal Percentage
Net Weight 148 lbs
Gross Weight 9.25 lbs