V5011G1111/U
Honeywell HVAC Valves, V5011G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5011G1111/U

Honeywell HVAC Valves, V5011G Series

V5011G1111/U

Honeywell HVAC Valves, V5011G Series
2 1/2in.; 63CV
MFG Item Number
V5011G1111/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5011G Series
Item #
V5011G1111/U
2 1/2in.; 63CV

V5011G Series Information

  • Direct acting
  • Sizes range from 2.5‑3 inches
  • High pressure steam modules with stainless steel trim
These valves are used for two‑position or modulating control of steam and water and glycol solutions in heating or cooling systems. These valves designs provide equal characteristics of flow for close control of water and linear characteristics of flow for close control of steam or chilled water.
  • Stainless steel stem
  • Spring‑loaded, self‑ adjusting packing


Specifications

Specifications
Manufacturer Part Number V5011G1111/U
Manufacturer Honeywell
Product Series V5011G
Family Series Honeywell HVAC Valves, V5011G Series
Description 2 1/2in.; 63CV
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Threaded
Max Close-Off Pressure 20 psi
Max Static Pressure 240 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 40-337 °F
Flow Characteristic Linear
Net Weight 14.55 lbs
Gross Weight 14.615 lbs