V5011N2063/U
Honeywell HVAC Valves, V5011N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V5011N2063/U Honeywell HVAC Valves, V5011N Series, 2 WAY VALVE
MFG Item Number
V5011N2063/U

V5011N2063/U Honeywell HVAC Valves, V5011N Series, 2 WAY VALVE

MFG Item Number
V5011N2063/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5011N Series
Item #
V5011N2063/U
2 WAY VALVE

V5011N Series Information

  • Direct and reverse acting
  • Sizes range from .5‑2 inches
  • High pressure steam models with stainless steel trim
These valves are used for two‑position or modulating control of steam and water and glycol solutions in heating or cooling systems. These valves designs provide equal characteristics of flow for close control of water and linear characteristics of flow for close control of steam or chilled water.
  • Not suitable for combustible gases
  • Spring‑loaded, self‑ adjusting packing


Specifications

Specifications
Manufacturer Part Number V5011N2063/U
Manufacturer Honeywell
Product Series V5011N
Family Series Honeywell HVAC Valves, V5011N Series
Description 2 WAY VALVE
Capacity 11.7 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 20 psi
Max Static Pressure 240 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 36-248 °F
Flow Characteristic Linear
Net Weight 3.35 lbs
Gross Weight 3.54 lbs
Alternatives
268-03205
268-03205
Siemens Building Technologies HVAC Valves, FLOWRITE Series
599-03113
599-03113
Siemens Building Technologies HVAC Valves, FLOWRITE Series