Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, V5013B Series
V5013B1003/U
Honeywell HVAC Valves, V5013B Series
2.5in. MIX GLOBE VALVE ANSI125 FLG
MFG Item Number
V5013B1003/U
This item cannot be canceled or returned
Description
HVAC Valves, V5013B Series
2.5in. MIX GLOBE VALVE ANSI125 FLG
V5013B Series Information
Direct mounting Constant total flow Stainless steel stem provides corrosion These valves are three‑way mixing valves. These valves provide proportional or two‑way position control of hot or chilled water in closed loop heating or cooling systems. These valves are offered in sizes from 2.5 inches to 6 inches.
Globe valve type Linear flow characteristic
Specifications
Specifications
Manufacturer Part Number
V5013B1003/U
Manufacturer
Honeywell
Product Series
V5013B
Family Series
Honeywell HVAC Valves, V5013B Series
Description
2.5in. MIX GLOBE VALVE ANSI125 FLG CV63
Capacity
63 Cv
Pipe Size
2.5 "
Connection Type
Flanged
Max Close-Off Pressure
20 psi
Max Static Pressure
150 psi
Body Pattern
Three-Way Mixing
Valve Style
Globe
Medium Temperature Range
40-250 °F
Flow Characteristic
Linear
Net Weight
57.2 lbs
Gross Weight
3.575 lbs
V5013B1003/U
Honeywell HVAC Valves, V5013B Series