V5013N1048/U
Honeywell HVAC Valves, V5013N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5013N1048/U

Honeywell HVAC Valves, V5013N Series

V5013N1048/U

Honeywell HVAC Valves, V5013N Series
GLOBE VALVE
MFG Item Number
V5013N1048/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5013N Series
Item #
V5013N1048/U
GLOBE VALVE

V5013N Series Information

  • Low seat leakage rating, < 0.05%
  • Stainless steel stem and brass plug
  • Red brass body with NPT threaded connections
These valves are three‑way threaded globe valves that control hot water, cold water, and glycol solutions in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two‑position or modulating control systems.
  • Constant total flow
  • Sizes range from .5‑2 inches

Specifications

Specifications
Manufacturer Part Number V5013N1048/U
Manufacturer Honeywell
Product Series V5013N
Family Series Honeywell HVAC Valves, V5013N Series
Description GLOBE VALVE
Capacity 4.7 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 20 psi
Max Static Pressure 240 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 36-248 °F
Flow Characteristic Equal Percentage NC, Linear NO
Net Weight 2.85 lbs
Gross Weight 0.1781 lbs