Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V50N34T42XCE Eaton Transformers, 415KVA 3PH 380/400/415/440/480-400Y/231
MFG Item Number
V50N34T42XCE
V50N34T42XCE Eaton Transformers, 415KVA 3PH 380/400/415/440/480-400Y/231
MFG Item Number
V50N34T42XCE
This item cannot be canceled or returned
Description
415KVA 3PH 380/400/415/440/480-400Y/231
Specifications
Specifications
| Manufacturer Part Number |
V50N34T42XCE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 380/400/415/440/480V, Taps: None, SV: 400Y/231V, 150°C, 415 kVA, Al windings, Frame: 920, uses WS35, CE marked |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
415,000 VA |
| Primary Voltage |
380 V, 400 V, 415 V, 440 V, 480 V |
| Secondary Voltage |
231 V, 400 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V50N34T42XCE
Eaton Transformers