Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V55M47F3016CUESLS40 Eaton Transformers, 30KVA DOE2016 3PH 550-480Y/277 115C
MFG Item Number
V55M47F3016CUESLS40
V55M47F3016CUESLS40 Eaton Transformers, 30KVA DOE2016 3PH 550-480Y/277 115C
MFG Item Number
V55M47F3016CUESLS40
This item cannot be canceled or returned
Description
Item #
V55M47F3016CUESLS40
30KVA DOE2016 3PH 550-480Y/277 115C
Specifications
Specifications
| Manufacturer Part Number |
V55M47F3016CUESLS40 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
30 kVA DOE 2016 Ventd XFMR 3PH 550-480Y/277, 115 °C rise, Copper, Shielded |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
550 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V55M47F3016CUESLS40
Eaton Transformers