V570-57-T20B
Unitronics Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V570-57-T20B

Unitronics Programmable Logic Controllers

V570-57-T20B

Unitronics Programmable Logic Controllers
5.7" Color Touchscreen, TFT LCD (320X240
MFG Item Number
V570-57-T20B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Programmable Logic Controllers, Series
Item #
V570-57-T20B
5.7" Color Touchscreen, TFT LCD (320X240

Series Information

Specifications

Specifications
Manufacturer Part Number V570-57-T20B
Manufacturer Unitronics
Family Series Unitronics Programmable Logic Controllers
Description 5.7" Color Touchscreen, TFT LCD (320X240), CAN, 2 RS232/485 -Silver Bezel
Nominal Voltage 12 VDC, 24 VDC
Display Type Color Touchscreen
Communication BACnet, CANopen, Modbus, RS-232/485
Mounting Panel Mount
Embedded Clock/Calendar Yes
Approvals CE, UL
Net Weight 2.05 lbs
Gross Weight 2.05 lbs