V575LA80BP
Littelfuse Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V575LA80BP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 20MM Rohs / Lead
MFG Item Number
V575LA80BP

V575LA80BP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 20MM Rohs / Lead

MFG Item Number
V575LA80BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, LA Series
Item #
V575LA80BP
Radial Varistor 20MM Rohs / Lead

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Manufacturer Part Number V575LA80BP
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Description Radial Varistor 20MM Rohs / Lead Free
Typical Capacitance (pf) 450 pF
Max Applied Voltage RMS 575 Vrms
Max Applied Voltage DC 730 VDC
Energy (Joules) 220 J
Max Clamping Amps 100 A
Max Clamping Volts 1,410 V
Peak Current 6,500 A
Lead Type Straight (Bulk)
Marking on Part P575L80
MOV Type Radial Lead
Approvals CSA, UR, VDE
Net Weight 0.01 lbs
Gross Weight 0.01 lbs