V5852A2049
Honeywell HVAC Valves, V5852 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5852A2049

Honeywell HVAC Valves, V5852 Series

V5852A2049

Honeywell HVAC Valves, V5852 Series
2-WAY-VALVE DN15 PN16 CV1.2
MFG Item Number
V5852A2049
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5852 Series
Item #
V5852A2049
2-WAY-VALVE DN15 PN16 CV1.2

V5852 Series Information

  • Brass body
  • Stainless steel stem
  • Easily installed in areas of limited space
These two‑way cartridge globe valves control hot and chilled water for VAV terminal units, fan coil units, small re‑heaters and re‑coolers in electric/electronic temperature control systems.
  • Long stroke allows wider range of control
  • Soft valve seat provides low leakage rate

Specifications

Specifications
Manufacturer Part Number V5852A2049
Manufacturer Honeywell
Product Series V5852
Family Series Honeywell HVAC Valves, V5852 Series
Description 2-WAY-VALVE DN15 PN16 CV1.2
Capacity 1.2 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Close-Off Pressure 174 psi
Max Static Pressure 235 psi
Body Pattern Two-Way
Valve Style Cartridge Globe
Flow Characteristic Equal Percentage
Net Weight 0.55 lbs
Gross Weight 0.0344 lbs