V5853A2014
Honeywell HVAC Valves, V5853 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5853A2014

Honeywell HVAC Valves, V5853 Series

V5853A2014

Honeywell HVAC Valves, V5853 Series
3-WAY VALVES 1/2 PN16CV0,5 S
MFG Item Number
V5853A2014
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5853 Series
Item #
V5853A2014
3-WAY VALVES 1/2 PN16CV0,5 S

V5853 Series Information

  • Brass body
  • Stainless steel stem
  • Easily installed in areas of limited space
These three‑way cartridge globe valves control hot and chilled water for VAV terminal units, fan coil units, small re‑heaters and re‑coolers in electric/electronic temperature control systems.
  • Long stroke allows wider range of control
  • Soft valve seat provides low leakage rate



Specifications

Specifications
Manufacturer Part Number V5853A2014
Manufacturer Honeywell
Product Series V5853
Family Series Honeywell HVAC Valves, V5853 Series
Description 3-WAY VALVES 1/2 PN16CV0,5 S
Capacity 0.47 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Close-Off Pressure 116 psi
Max Static Pressure 235 psi
Body Pattern Three-Way
Valve Style Cartridge Globe
Flow Characteristic Equal Percentage
Net Weight 0.66 lbs
Gross Weight 0.0413 lbs