V5862A3045
Honeywell HVAC Valves, V5862 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5862A3045

Honeywell HVAC Valves, V5862 Series

V5862A3045

Honeywell HVAC Valves, V5862 Series
2-WAY,11/2, CV30
MFG Item Number
V5862A3045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5862 Series
Item #
V5862A3045
2-WAY,11/2, CV30

V5862 Series Information


Specifications

Specifications
Manufacturer Part Number V5862A3045
Manufacturer Honeywell
Product Series V5862
Family Series Honeywell HVAC Valves, V5862 Series
Description 2-WAY,11/2, CV30
Capacity 25 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 145 psi
Max Static Pressure 235 psi
Body Pattern Two-Way
Valve Style Cartridge Globe
Medium Temperature Range 36-230 °F
Flow Characteristic Linear
Net Weight 7.2 lbs
Gross Weight 0.45 lbs