V5863A2038
Honeywell HVAC Valves, V5863 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5863A2038

Honeywell HVAC Valves, V5863 Series

V5863A2038

Honeywell HVAC Valves, V5863 Series
3-WAY VALVES 1/2 PN16 CV 1,2
MFG Item Number
V5863A2038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5863 Series
Item #
V5863A2038
3-WAY VALVES 1/2 PN16 CV 1,2

V5863 Series Information

  • Brass body
  • Stainless steel stem
  • Easily installed in areas of limited space
These three‑way cartridge globe valves control hot and chilled water for VAV terminal units, fan coil units, small re‑heaters and re‑coolers in electric/electronic temperature control systems.
  • Long stroke allows wider range of control
  • Soft valve seat provides low leakage rate

Specifications

Specifications
Manufacturer Part Number V5863A2038
Manufacturer Honeywell
Product Series V5863
Family Series Honeywell HVAC Valves, V5863 Series
Description 3-WAY VALVES 1/2 PN16 CV 1,2
Capacity 1.2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 36 psi
Max Static Pressure 235 psi
Body Pattern Three-Way
Valve Style Cartridge Globe
Flow Characteristic Equal Percentage
Net Weight 0.68 lbs
Gross Weight 0.0425 lbs
Alternatives
599-02066
599-02066
Siemens Building Technologies HVAC Valves, FLOWRITE Series