V5863A3002
Honeywell HVAC Valves, V5863 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V5863A3002

Honeywell HVAC Valves, V5863 Series

V5863A3002

Honeywell HVAC Valves, V5863 Series
3-WAY,1, CV5,5
MFG Item Number
V5863A3002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V5863 Series
Item #
V5863A3002
3-WAY,1, CV5,5

V5863 Series Information

  • Brass body
  • Stainless steel stem
  • Easily installed in areas of limited space
These three‑way cartridge globe valves control hot and chilled water for VAV terminal units, fan coil units, small re‑heaters and re‑coolers in electric/electronic temperature control systems.
  • Long stroke allows wider range of control
  • Soft valve seat provides low leakage rate

Specifications

Specifications
Manufacturer Part Number V5863A3002
Manufacturer Honeywell
Product Series V5863
Family Series Honeywell HVAC Valves, V5863 Series
Description 3-WAY,1, CV5,5
Capacity 5.5 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 232 psi
Max Static Pressure 235 psi
Body Pattern Three-Way
Valve Style Cartridge Globe
Flow Characteristic Linear
Net Weight 3.55 lbs
Gross Weight 0.2219 lbs