Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V60M28T4516 Eaton Transformers, 45KVA DOE2016 XFMR 600-208Y/120 150C AL
MFG Item Number
V60M28T4516
V60M28T4516 Eaton Transformers, 45KVA DOE2016 XFMR 600-208Y/120 150C AL
MFG Item Number
V60M28T4516
This item cannot be canceled or returned
Description
45KVA DOE2016 XFMR 600-208Y/120 150C AL
Specifications
Specifications
Manufacturer Part Number
V60M28T4516
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, 220°C, 45 kVA, Floor/wall mnt upright only, 3-phase, PV: 600V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 45 kVA
Phase
3
Type
General Purpose
VA Rating
45,000 VA
Primary Voltage
600 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
V60M28T4516
Eaton Transformers