V6EPS-S-D-4-S
Dwyer Instruments Switches, V6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V6EPS-S-D-4-S Dwyer Instruments Switches, V6 Series, V6Eps-Sd4S Flotect Flow Switch ss

MFG Item Number
V6EPS-S-D-4-S

V6EPS-S-D-4-S Dwyer Instruments Switches, V6 Series, V6Eps-Sd4S Flotect Flow Switch ss

MFG Item Number
V6EPS-S-D-4-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, V6 Series
Item #
V6EPS-S-D-4-S
V6Eps-Sd4S Flotect Flow Switch ss

V6 Series Information

The Series V6 Flotect® Flow Switch is surprisingly compact, and specifically engineered to monitor liquid, gas, or air flows. Time tested in thousands of pipeline installations and processing plants around the world, this Series is Weatherproof, designed to meet NEMA 4 and Explosion‑proof (listing included in specifications).

Product Applications
  • Protects pumps, motors and other equipment against low or no flow
  • Controls sequential operation of pumps
  • Automatically starts auxiliary pumps and engines
  • Stops liquid cooled engines, machines and processing when coolant flow is interrupted
  • Shuts down burner when air flow through heating coil fails
  • Controls dampers according to flow
  • Signals alarm when emergency shower or eyewash station in use


Specifications

Specifications
Manufacturer Part Number V6EPS-S-D-4-S
Manufacturer Dwyer Instruments
Product Series V6
Family Series Dwyer Instruments Switches, V6 Series
Description V6Eps-Sd4S Flotect Flow Switch ss Hsg And Body ss Tee DPDT 1 1/4 In NPT
Material Stainless Steel
Sensor Type Piston
Port Size 1-1/4 " NPT
Switch Type DPDT
Maximum Pressure 2,000 psig
Approvals ATEX, CE, CSA, IECEx, UL
Net Weight 4.05 lbs
Gross Weight 4.05 lbs