EuroFast Series Information
| Manufacturer Part Number | U-79143 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Connector, Splitter |
| Cable Type | PVC |
| Number of Pins | 3, 6 |
| Max Voltage | 60 VAC, 75 VDC |
| Color | Yellow |
| Current Rating | 2 A |
| Splitter Type | 4-Branch Splitter |
| Gender | (1) Male to (4) Female |
| Branch Gender(s) | (4) Female |
| Side 1 Gender | Male |
| Connection Description | (1) M12 Male Corded Connector to (4) M8 Female Corded Connectors |
| Connection | M12 x 1.00, M8 x 1.00 |
| Connector Class | Micro (M12) to Pico (M8) |
| Material | Nickel-Plated Brass |
| Length | 2.2 m |
| Wire Size Range | 24 AWG |
| Number of Wires | 6 |
| Number of Keys | 1 |
| Cable Shielding | None |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Comments | (1) 6-Pin M12x1 Male End w/ Cord to (4) 3-Pin M8x1 Female Ends w/ Cords |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |